Buy more than* S$200* and get FREE SHIPPING

Electricity Grinder

4.40 (5)
Rotations (min-1[r. p.m])
2850/3450
Grinding Wheel Diameter (phi mm)
150
Rated Output (W)
250
Abrasive Wheel Dimensions (mm) (Bore Diameter)
12.7
Abrasive Wheel Dimensions (mm) (Thickness)
16
Cord Length (m)
2
Power (V)
Single-phase 100
Current (A)
2.8
Weight (kg)
9.4
Overall Length (mm)
375
Accessories
:8-19 / 10-13 (1 each) (A-47204) spanner :150-WA60K grinding wheel (A-47818), 150-GC120H
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GB602 08237661 126.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
High-speed steel grilled put the SK, polishing of SKS
3
From Japan
On 2016-04-22 14:07:43
Ask me for a photo, but the left side of the grinding wheel is orange, comes with those of white goods that have arrived. I have duplicated that was bought in addition. The body comes with rubber feet made of aluminum die-cast, but the M10 bolt on both sides of the lower body Cuts for mounting is attached.
This review is about item#08237661.
Foolish question or shaved in nail Let's quit this question -
5
From Japan
On 2016-03-16 00:32:14
It is a good feeling Is no problem
This review is about item#08237661.
Bottom pickpocket, processing of pottery.
5
From Japan
On 2014-08-08 15:28:24
Without It there is also a force, it says it is in this class. Thankful to have a variety of functions. These kind of things also electric lamp! I thought it was a pretty handy or unexpected. Of the grinder blade fixed, bracket long ago and compared and cheesy!
This review is about item#08237661.
Woodwork, metalwork, sculpture, cutlery scraped
4
From Japan
On 2014-03-17 17:15:53
There is no bad without even as possible the expected
This review is about item#08237661.
Fixes and cutlery of Arato skills such as tool, metal polishing of (brass)
5
From Japan
On 2012-03-23 23:01:03
Are you satisfied but struggled to scattering of the abrasive because it is not a dedicated buffing machine.
This review is about item#08237661.

Related Products