Buy more than* S$200* and get FREE SHIPPING

Tipsaw Cutter

Maximum Cutting Depth (mm)
90 degree during 63
Blade Diameter (phi mm)
185
Saw Blade Inner Diameter (phi mm)
20
Cord Length (m)
5
Revolution (min-1[r.p.m])
3500
Power Consumption (W)
1330
Power (V)
Single-phase 100
Current (A)
14
Weight (kg)
4.5
TRUSCO Part Number
422-7387
Specification
With double insulation, brake
Accessories
Tipped for mild steel (A-33560), box wrench 10, parallel ruler, Safety goggles
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4130N 06785913 509.90 SGD
In stock
ADD TO CART

Related Products