NoteBuy more than* S$200* and get FREE SHIPPING

Angle Drill

5.00 (4)
Max Boring Capability (mm) Wooden
25
Max Boring Capability (mm) Iron
10
Chucking Ability (mm)
10
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
0 to 2400
Power Consumption (W)
450
Power (V)
Single-phase 100
Current (A)
4.7
Weight (kg)
1.4
Accessories
Chuck key side grip
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DA3010F 06411474 257.11 SGD
In stock
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Grinding of narrow details
5
From Japan
On 2016-11-14 16:04:22
It is using the polishing of the place can not be cutting of cast iron.
This review is about item#6411474.
Wiring work
5
From Japan
On 2016-04-01 22:59:54
Rotational speed is changed, we are very handy because it is positive and reverse. You need a little trick because it is positive and reverse, while the adjustment of the load at low speed M4. It is also used for a tap cutting of the M5.
This review is about item#06411474.
Carpenter work
5
From Japan
On 2015-06-18 16:48:36
Good usability
This review is about item#06411474.
Repairs to the machine
5
From Japan
On 2015-06-10 15:04:47
While I was working in the air of the drill until now it was also able to adequately cope with electric angle drill. I think that it should be noted that good if small little more head.
This review is about item#06411474.

Related Products