Buy more than* S$200* and get FREE SHIPPING

4-Stage Variable-Speed Drill

Max Boring Capability (mm) Wooden
30
Max Boring Capability (mm) Iron
13
Chucking Ability (mm)
2 to 13
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
50,060,011,001,300
Power Consumption (W)
650
Power (V)
Single-phase 100
Current (A)
7
Weight (kg)
3.2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 63004 02506357 295.87 SGD
In stock
ADD TO CART

Related Products