Buy more than* S$200* and get FREE SHIPPING

Electric drill

4.67 (3)
Reference Number of Carbon Brush
75
Power Source (single phase/V)
100
Drilling Capacity (mm) Woodworks
25
Drilling Capacity (mm) Ironworks
10
Chucking Ability (mm)
0.8 to 10
Cord Length (m)
2
Revolution (min-1[r.p.m])
0 to 2500
Power Consumption (W)
350
Current (A)
3.7
Weight (kg)
1.4
Overall Length (mm)
242
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M609 07293255 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pilot hole for riveting
5
From Japan
On 2017-01-19 15:34:55
It is very convenient because it is possible to switch between positive and reverse rotation, and the speed changes by adjusting the switch grasping. Easy because the weight is light, but the chuck is easy to loosen.
This review is about item#7293255.
Removing under color etc. at the time of painting
5
From Japan
On 2016-08-05 17:29:18
It sounds quiet and it is good to make it for the price. I can not use it to tighten the screw, but I am satisfied.
This review is about item#07293255.
Drilling operation
4
From Japan
On 2016-08-04 21:22:21
Because there is no chuck, drill exchange is easy and work efficiency has improved
This review is about item#07293255.

Related Products