Buy more than* S$200* and get FREE SHIPPING

Oj Power Jack E Series, Single Acting TypeSpring Return Jack

5.00 (1)
Attached Couplers
B-6JG
Port Screw m
NPT3/8
...see all
Product Options
ADD TO CART
Color Screw Length j (mm) TRUSCO Part Number Color Screw Diameter a (mm) Dimensions s (mm) Cylinder Inner Diameter d (mm) Height to Coupler L (mm) Cylinder Outer Diameter D (mm) Lifting Power (kN [tf]) Minimum Height H (mm) Height to Port L (mm) Required Oil Volume (mL) Saddle Diameter o (mm) Pressure Area (cm2) Rod Diameter f (mm) Dimension t (mm) Base screw diameter c(mm) Reach Capability (mm) Rod screw length k(mm) Weight (kg) Rod screw diameter b(mm) Stroke (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Screw Length j (mm) TRUSCO Part Number Color Screw Diameter a (mm) Dimensions s (mm) Cylinder Inner Diameter d (mm) Height to Coupler L (mm) Cylinder Outer Diameter D (mm) Lifting Power (kN [tf]) Minimum Height H (mm) Height to Port L (mm) Required Oil Volume (mL) Saddle Diameter o (mm) Pressure Area (cm2) Rod Diameter f (mm) Dimension t (mm) Base screw diameter c(mm) Reach Capability (mm) Rod screw length k(mm) Weight (kg) Rod screw diameter b(mm) Stroke (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 107-2277 M85x2 - 65 20 85 230[23] 116 20 83 50 33.18 56 3 4-M10 x 15L (pitch phi55) 25 15 About 5.5 M40x2 25   1PC 1 E23S2.5 02138631 419.90 SGD
In stock
27 - M57x1.5 - 43 21 57 100[10] 250 21 218 35 14.52 38 6 2-M8 x 12L (pitch phi35) 150 22 About 4.6 M27x2 150   1PC 1 E10S15 02138534 539.90 SGD
In stock
27 107-2226 M57x1.5 - 43 17 57 100[10] 90 17 37 - 14.52 38 2 2-M8 x 12L (pitch phi35) 25 - About 2.1 - 25   1PC 1 E10S2.5 02138543 319.90 SGD
Shipped after 2017-02-24
27 107-2234 M57x1.5 - 43 19 57 100[10] 125 19 73 35 14.52 38 6 2-M8 x 12L (pitch phi35) 50 17 About 2.6 M27x2 50   1PC 1 E10S5 02138552 399.90 SGD
In stock
33 - M67x1.5 - 52 19 67 150[15] 140 19 106 40 21.24 46 7 2-M10 x 15L (pitch phi42) 50 19 About 3.8 M33x2 50   1PC 1 E15S5 02138561 489.90 SGD
Shipped after 2017-02-24
40 - M85x2 - 65 22 85 230[23] 277 22 531 50 33.18 56 8 4-M10 x 15L (pitch phi55) 160 25 About 10.0 M40x2 160   1PC 1 E23S16 02138622 799.90 SGD
Shipped after 2017-02-24
40 - M85x2 - 65 22 85 230[23] 376 22 830 50 33.18 56 8 4-M10 x 15L (pitch phi55) 250 25 About 14 M40x2 250   1PC 1 E23S25.0 02138647 1,059.90 SGD
Shipped after 2017-02-24
40 107-2285 M85x2 - 65 22 85 230[23] 150 22 166 50 33.18 56 8 4-M10 x 15L (pitch phi55) 50 22 About 6.5 M40x2 50   1PC 1 E23S5 02138656 449.90 SGD
In stock
23 107-2196 M42x1.5 - 30 19 42 50[5] 157 19 53 25 7.07 26 5 2-M6 x 10L (pitch phi28) 75 13 About 2 M20x2 75   1PC 1 E5S7.5 02138814 359.90 SGD
In stock
45 - M102x2 75 75 - 102 300[30] 245 25 552 50 44.18 65 10 4-M10x15L - 25 About 13 M36x2 125   1PC 1 E30S12.5 08250785 1,169.90 SGD
Shipped after 2017-02-24
- 107-2170 - - 30 19 41x65 50[5] 45 19 11 - 7.07 25 - 2-phi5.5 15 - About 1.4 - 15   1PC 1 E5S1.5 02138771 279.90 SGD
In stock
23 - M42x1.5 - 30 19 42 50[5] 214 19 90 25 7.07 26 5 2-M6 x 10L (pitch phi28) 127 13 About 2.5 M20x2 127   1PC 1 E5S12.7 02138787 419.90 SGD
Shipped after 2017-02-24
23 - M42x1.5 - 30 19 42 50[5] 267 19 127 25 7.07 26 5 2-M6 x 10L (pitch phi28) 180 13 About 2.9 M20x2 180   1PC 1 E5S18 02138796 509.90 SGD
Shipped after 2017-02-24
40 457-4311 M85x2 - 65 22 85 230[23] 202 22 332 50 33.18 56 8 4-M10 x 15L (pitch phi55) 100 22 About 8 M40x2 100   1PC 1 E23S10 02138613 619.90 SGD
Shipped after 2017-02-24
50 - M125x2 - 95 29 125 500[50] 220 29 709 70 70.88 85 5 4-M12 x 16L (pitch phi95) 100 - About 19.0 - 100   1PC 1 E50S10 02138717 1,259.90 SGD
Shipped after 2017-02-24
50 - M125x2 - 95 29 125 500[50] 285 29 1135 70 70.88 85 5 4-M12 x 16L (pitch phi95) 160 - About 24.0 - 160   1PC 1 E50S16 02138726 1,319.90 SGD
Shipped after 2017-02-24
50 - M125x2 - 95 29 125 500[50] 170 29 355 70 70.88 85 5 4-M12 x 16L (pitch phi95) 50 - About 15.0 - 50   1PC 1 E50S5 02138735 1,129.90 SGD
Shipped after 2017-02-24
27 107-2242 M57x1.5 - 43 19 57 100[10] 178 19 146 35 14.52 38 6 2-M8 x 12L (pitch phi35) 100 17 About 3.3 M27x2 100   1PC 1 E10S10 02138525 449.90 SGD
In stock
23 - M42x1.5 28 30 19 42 50[5] 97 19 18 25 7.07 26 5 - 25 13 - M20x2 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E5S2.5 31332254 -
Discontinued
[x]
23 - M42x1.5 - 30 19 42 50[5] 97 19 18 25 7.07 26 5 2-M6x10L (pitch phi 28) 25 13 About 1.5 M20x2 25   1PC 1 E5S2.5 02138805 279.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Press operation
5
From Japan
On 2014-10-09 13:12:46
It can be used safely if you are firm quality. Because it is a commodity that scene to be used are also envisioned in the dangerous work, we appreciate reliable enterprise products.
This review is about item#02138796.

Related Products