Buy more than* S$200* and get FREE SHIPPING

Lashing Strap

4.25 (4)
Purpose
For the prevention of trunk opening and cargo collapsing.
Material (belt)
Nylon
Breaking Load (kg)
About 300
Safe Load (kg)
About 60
Belt Length (m)
About 2
Belt Width (mm)
About 25
Application
For the prevention of trunk opening and cargo collapsing.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1140660 03365966 6.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Have you been using in this storage.
5
From Japan
On 2016-06-25 14:55:34
It uses when closing folded the Gomumokko easy convenient can be removed.
This review is about item#03365966.
The loading of the bike
5
From Japan
On 2015-07-14 16:15:54
Bracket is not firmly in the metal. It was usable totally at ease.
This review is about item#03365966.
Tie-down of camping equipment
3
From Japan
On 2015-04-09 09:26:02
Belt part is the price the same level, but it is firmly than fitting I thought. Because in my intended use it was thought that more light was surprising
This review is about item#03365966.
It was used to secure the consignment to the baby carrier.
4
From Japan
On 2012-03-26 13:30:09
Because it is firmly assigned to the buckle, belt of the price, but no problem to secure the transport product (20kg), since the processing of the belt tip is sweet, would raveling that passed through many times buckle. Since color is vivid, dirt had very noticeable.
This review is about item#03365966.

Related Products