Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Screw Cam Clamp, J-Type

4.50 (2)
Caution
When hanging, for safety please hang at over 2 points.
...see all>
Product Options
ADD TO CART
Dimension d (mm) Dimension H (mm) Dimensions L (mm) Weight (kg) Material TRUSCO Part Number Maximum Working Load (t) Dimensions h2 (mm) Clamp Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimension H (mm) Dimensions L (mm) Weight (kg) Material TRUSCO Part Number Maximum Working Load (t) Dimensions h2 (mm) Clamp Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 103 148 1.6 Special alloy steel 104-0685 0.5 68 0 to 25 1PC 1 SJC0.5 02134587 189.99 SGD
In stock
26 115 182 2.6 Special alloy steels 104-0693 1.0 73 0 - 40 1PC 1 SJC1 02134596 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hang a can having an ear with a crane
4
From Japan
On 2017-11-20 09:45:19
I used this product by hanging 1M square can having ears with a crane, but before hanging it without clamping, and from the circumstances that caused the collapse. It is safe as it will completely clamp.
This review is about item#2134587.
H-shaped steel lifting etc.
5
From Japan
On 2016-09-12 15:46:48
I also have a one-touch laterally suspended clamp, but I was afraid that I feel like slipping somewhat when shaking, so I introduced it. Overstatement is forbidden, but for now it can be used with confidence.
This review is about item#2134596.

Related Products