Buy more than* S$200* and get FREE SHIPPING

Horizontal hanging clamp (with lock handle mechanism)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension B3 (mm)
34
Dimension T3 (mm)
86
Dimensions b2 (mm)
56
Dimensions b1 (mm)
122
Dimensions h3 (mm)
115
Dimensions h2 (mm)
38
Dimensions h1 (mm)
27
Dimensions T2 (mm)
65
Dimensions T1 (mm)
49
Dimension D2 (mm)
65
Dimension D1 (mm)
40
Dimensions B (mm)
173
H (maximum) (mm)
208
Dimension t (mm)
12
Clamp Range (mm)
0-25
Dimensions A (mm)
229
Standard Working Load (t)
0.5
Weight (kg)
3.0
TRUSCO Part Number
104-1754
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HLC0.5H 02134316 289.99 SGD
Shipped after 2018-05-23
ADD TO CART

Related Products