Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension L1 (mm) Dimensions h1 (mm) Weight (kg) Dimensions T2 (mm) Material Dimensions T1 (mm) Type Dimension T (mm) TRUSCO Part Number Dimension L2 (mm) Dimension D2 (mm) Application Dimension D1 (mm) 2015 Trusco Published Pages H (maximum) (mm) 2014 TRUSCO Published Page Clamp Range (mm) Dimensions L (Min)(mm) Standard Working Load (t) Dimensions h2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Dimensions h1 (mm) Weight (kg) Dimensions T2 (mm) Material Dimensions T1 (mm) Type Dimension T (mm) TRUSCO Part Number Dimension L2 (mm) Dimension D2 (mm) Application Dimension D1 (mm) 2015 Trusco Published Pages H (maximum) (mm) 2014 TRUSCO Published Page Clamp Range (mm) Dimensions L (Min)(mm) Standard Working Load (t) Dimensions h2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 98 1.3 14 Special alloy steel 31 The horizontal hanging clamp 44 104-2441 65 46 Hanging and turning over shape steel 23 3 2150 139 3-2444 1-13 120 0.5 43 1PC 1 HLC0.5S 02134325 259.99 SGD
Shipped after 2018-06-25
108, 108, 108 104, 104, 104 1.5, 1.5, 1.5 14, 14, 14 - 32, 32, 32 - 52, 52, 52 104-2459, 104-2459, 104-2459 66, 66, 66 51, 51, 51 - 23, 23, 23 - 173, 173, 173 - 1-13, 1-13, 1-13 108, 108, 108 1.0, 1.0, 1.0 46, 46, 46 1pc 1 HLC1S 02134352 329.99 SGD
Shipped after 2018-06-26
184, 184, 184 179, 179, 179 8.1, 8.1, 8.1 22, 22, 22 - 48, 48, 48 - 77, 77, 77 - 108, 108, 108 80, 80, 80 - 36, 36, 36 - 263, 263, 263 - 12-35, 12-35, 12-35 192, 192, 192 2.0, 2.0, 2.0 80, 80, 80 1pc 1 HLC3S 02134422 489.99 SGD
Shipped after 2018-06-28
123, 123, 123 118, 118, 118 2.5, 2.5, 2.5 14, 14, 14 - 32, 32, 32 - 52, 52, 52 104-2491, 104-2491, 104-2491 75, 75, 75 72, 72, 72 - 46, 46, 46 - 188, 188, 188 - 2-20, 2-20, 2-20 152, 152, 152 1.0, 1.0, 1.0 60, 60, 60 1pc 1 HLC1W 02134361 339.99 SGD
Shipped after 2018-06-26
142, 142, 142 136, 136, 136 3.7, 3.7, 3.7 18, 18, 18 - 42, 42, 42 - 67, 67, 67 104-2467, 104-2467, 104-2467 87, 87, 87 66, 66, 66 - 30, 30, 30 - 199, 199, 199 - 3-22, 3-22, 3-22 143, 143, 143 2.0, 2.0, 2.0 60, 60, 60 1pc 1 HLC2S 02134404 399.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for loading of dismantled steel frames
5
From Japan
On 2017-12-15 04:42:49
I squeezed it with wire and loaded the steel frame, but it took a while to remove it and the wire was damaged soon, but if you buy clamp and use it, work time is shortened and you can work safely because you can work safely It was good. I am reviewing clamps that can be weighed even by the time seen by another time.
This review is about item#02134325.
Used for loading of mountain wood
4
From Japan
On 2015-06-04 18:25:23
I want you to have a bit more orange hit. A little, I am anxious hanging.
This review is about item#02134404.

Related Products