Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Dimensions h1 (mm) Weight (kg) Dimensions T2 (mm) Type Dimensions T1 (mm) TRUSCO Part Number Dimension D2 (mm) Dimension D1 (mm) Dimensions B (mm) Dimension T3 (mm) Dimension t (mm) Dimensions b2 (mm) Clamp Range (mm) Dimensions b1 (mm) Standard Working Load (t) Dimensions h3 (mm) Dimension H (mm) Dimensions h2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Dimensions h1 (mm) Weight (kg) Dimensions T2 (mm) Type Dimensions T1 (mm) TRUSCO Part Number Dimension D2 (mm) Dimension D1 (mm) Dimensions B (mm) Dimension T3 (mm) Dimension t (mm) Dimensions b2 (mm) Clamp Range (mm) Dimensions b1 (mm) Standard Working Load (t) Dimensions h3 (mm) Dimension H (mm) Dimensions h2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
292 to 335 97 7.0 58 - 76 105-9394 94 55 162 83 16 37 0 to 32 43 2.0 45 194 73 1PC 1 SVC2E 02134212 819.99 SGD
In stock
223 to 257 80 3.7 48 - 65 105-9378 60 35 130 53 12 29 0 to 25 35 1.0 38 160 60 1PC 1 SVC1E 02134176 549.99 SGD
In stock
254 to 290 88 5.5 55 - 74 105-9386 76 45 150 67 14 33 0 to 28 39 1.5 42 174 67 1PC 1 SVC1.5E 02134167 649.99 SGD
In stock
157 to 176 57 1.6 36 Tatsutsu 49 105-9351 45 26 100 39 8 19 0 to 16 25 0.3 30 110 48 1PC 1 SVC0.3E 02134115 319.99 SGD
In stock
180 - 204 67 2.1 40 Vertical hanging 55 105-9360 52 30 110 45 10 22 0 - 19 28 0.5 34 125 53 1PC 1 SVC0.5E 02134133 399.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heavy Equipment Bucket Repair
5
From Japan
On 2017-04-10 20:32:24
As for the product, we have been using it before and are satisfied. However, there is "invoice / prize being in" in the inner box from the manufacturer, and what kind of packing makes me think of something?
This review is about item#2134176.

Related Products