Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

U Clamp Machine Type

3.00 (1)
Weight (kg)
2.2
Dimensions I (mm)
32
Dimensions C (mm)
50
Dimensions B (mm)
190
Dimensions D (mm)
85
Standard Working Load (kg)
250
Dimension F (mm)
90
Clamp Range (mm)
50 to 80
Dimensions A (mm)
318
Dimension H (mm)
167
Form
Standard form
Type
Machine type
Weight (kg)
2.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CU-M 250KG 06397614 239.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Installation work of U-shaped groove 600
3
From Japan
On 2013-10-19 06:40:28
Rust started floating just by being slightly wet in the rain. I think that it is a commodity that can be used for the price.
This review is about item#06397614.

Related Products