Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions D (mm) Standard Working Load (t) Dimension H (mm) Dimensions L (mm) Weight (kg) Material TRUSCO Part Number Finishing Capacity (t) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Standard Working Load (t) Dimension H (mm) Dimensions L (mm) Weight (kg) Material TRUSCO Part Number Finishing Capacity (t) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 2 336 166 3.2 Special alloy steel 176-0734 Bakingfinish 2 105 1PC 1 SLH-2N 06562762 269.99 SGD
In stock
32 3 339 169 3.4 Special alloy steel 176-0742 Baked 3 105 1PC 1 SLH-3N 06562771 279.99 SGD
In stock
24 1 298 140 2.5 Special steel alloy 176-0726 Baking finish 1 80 1PC 1 SLH-1N 06562753 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Teooanntuirge
4
From Japan
On 2017-03-25 10:18:06
Totemotukaiyasuitoomoimasu
This review is about item#6562753.
Iron plate hanging work
5
From Japan
On 2014-10-03 17:28:22
Removal is easy and easy to use
This review is about item#06562762.

Related Products