Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nile Curl Hose

Curl Outer Diameter (mm)
28
...see all>
Product Options
ADD TO CART
Weight (g) Color Nipple Straight Part (mm) Curled portion (mm) Hose Coupling Dimensions A (mm) Heat Resistant Minimum Dimension (mm) Hose Diameter (phi mm) Abstract Working Pressure (MPa) Burst Pressure (MPa) Elastic Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Nipple Straight Part (mm) Curled portion (mm) Hose Coupling Dimensions A (mm) Heat Resistant Minimum Dimension (mm) Hose Diameter (phi mm) Abstract Working Pressure (MPa) Burst Pressure (MPa) Elastic Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - G1 / 4 (F) 100 400 - 400 - 600 - Carl Hose - - - 1PC 1 400 02126092 56.99 SGD
Shipped after 2018-05-08
- - G1 / 4 (F) 100/1500 300 - 300 - 1900 - Carl Hose - - - 1PC 1 1800 02126065 56.99 SGD
Shipped after 2018-05-08
120 Green - 100 - G1 / 4 female thread 300 70 ° - 5 x 8 (inner diameter x outer diameter) Carl Hose Up to 0.7 2.6 About1000 1PC 1 300 02126074 -
Discontinued
[x]
- - G1 / 4 (F) 100/3000 300 - 300 - 3400 - Straight with Carl Hose - - - 1PC 1 3300 02126083 70.99 SGD
Shipped after 2018-05-08
210 Green - 100 - G1 / 4 female thread 600 70 degree - 5 x 8 (inner diameter x outer diameter) Carl Hose Up to 0.7 2.6 About 2000 1PC 1 600 02126101 76.99 SGD
In stock
ADD TO CART

Related Products