Buy more than* S$200* and get FREE SHIPPING

PE Multi-Spiral Tube

5.00 (2)
Number of Cores
Two
Maximum Vacuum Pressure
10Torr(-100kPa)
Maximum Working Pressure (MPa [kgf/cm2])
0.8[8]
Operating temperature Limits
-5 to 60deg C
Material (Body)
Polyurethane
Application
Pneumatics and instrumentation control equipment, etc.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Fluid Type Maximum Use Dimensions (mm) Minimum Dimension (mm) Inner Diameter x Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Fluid Type Maximum Use Dimensions (mm) Minimum Dimension (mm) Inner Diameter x Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
158-9849 - - 787 529 2.5x4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2-MPS-4-15S 02125593 28.99 SGD
In stock
158-9822 - - 529 443 2.5x4   1PC 1 2-MPS-4-5S 02125611 24.99 SGD
In stock
158-9857 - - 916 579 2.5x4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2-MPS-4-20S 02125602 29.99 SGD
In stock
158-9865 - - 595 465 4x6   1PC 1 2-MPS-6-5S 02125654 37.99 SGD
In stock
158-9831 - - 658 486 2.5x4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2-MPS-4-10S 02125584 25.99 SGD
In stock
158-9873 - - 790 530 4x6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2-MPS-6-10S 02125627 39.99 SGD
Shipped after 2018-05-29
158-9881 - - 985 595 4x6   1PC 1 2-MPS-6-15S 02125636 42.99 SGD
In stock
158-9890 Compressedair,water Low-cost spiral hose 1180 660 4x6   1PC 1 2-MPS-6-20S 02125645 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Domestic mouth washer
5
From Japan
On 2017-08-27 08:44:48
I used the transparency of this product because the tube of household mouth washing machine was deteriorated and broken. Since the inside diameter was a bit small, I pushed in with a lighter and fitted in.
This review is about item#02125611.
Turning machined chips
5
From Japan
On 2017-02-26 20:13:48
It is soft with a polyurethane tube, it follows well with the moving part and there is no collapse of the tube.
This review is about item#2125611.

Related Products