Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (body) Nominal Diameter (A) Dimensions B (mm) Dimensions A (mm) Nominal Diameter (B) 2014 TRUSCO Published Page Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (body) Nominal Diameter (A) Dimensions B (mm) Dimensions A (mm) Nominal Diameter (B) 2014 TRUSCO Published Page Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SCS13A (SUS304 equivalent) 10 26 23 41706 2-2066 Screwed type 163-9510 1PC 1 PT 02234023 9.97 SGD
Shipped after 2017-07-24
SCS13A (SUS304 equivalent) 100 133 97 4 - - - 1PC 1 PT 02234014 219.90 SGD
Shipped after 2017-07-28
SCS13A (SUS304 equivalent) 65 91 69 2.5 2-2066 - 163-9587 1PC 1 PT 02234093 109.90 SGD
Shipped after 2017-07-31
SCS13A (SUS304 equivalent) 15 30 27 41641 2-2066 Screwed type 163-9528 1PC 1 PT 02234032 11.00 SGD
Shipped after 2017-07-24
SCS13A (SUS304 equivalent) 6 22 19 41647 2-2066 Screwed type 163-9498 1PC 1 PT 02234102 9.15 SGD
Shipped after 2017-07-24
SCS13A (SUS304 equivalent) 25 44 38 1 2-2066 Screwed type 163-9544 1PC 1 PT 02234057 22.45 SGD
Shipped after 2017-07-24
SCS13A (SUS304 equivalent) 80 105 78 3 - - - 1PC 1 PT 02234111 139.90 SGD
Shipped after 2017-07-28
SCS13A (SUS304 equivalent) 40 60 48 1.5 2-2066 - 163-9561 1PC 1 PT 02234075 39.64 SGD
Shipped after 2017-07-24
SCS13A (SUS304 equivalent) 32 53 46 1.25 2-2066 - 163-9552 1PC 1 PT 02234066 34.88 SGD
Shipped after 2017-07-24
SCS13A (SUS304 equivalent) 50 73 57 2 2-2066 - 163-9579 1PC 1 PT 02234084 59.63 SGD
Shipped after 2017-07-31
SCS13A (SUS304 equivalent) 20 36 32 41702 2-2066 Screwed type 163-9536 1PC 1 PT 02234041 14.93 SGD
Shipped after 2017-07-24
SCS13A (SUS304 or equivalent) 8 22 19 41278 - Screwed type - 1PC 1 PT 02234127 9.08 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Simple water supply construction
5
From Japan
On 2015-12-15 17:24:34
Can be used with confidence
This review is about item#02234032.

Related Products