Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jis 10K Bronze Globe Valve J Series

Material (packing)
Non-asbestos
Material (body)
CAC406
Material (stem)
K metal
...see all>
Product Options
ADD TO CART
Dimension H (Fully open) (mm) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Shape Dimensions L (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Material (handlebar) Material (bonnet) Material (disk) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (Fully open) (mm) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Shape Dimensions L (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Material (handlebar) Material (bonnet) Material (disk) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135 25 90 1 Screwed type 90 Bronze (JIS standard product) 163-6197 2-2030 ADC12 CAC406 CAC406 1PC 1 J 02230067 55.99 SGD
Shipped after 2018-06-25
171 40 115 1 1/2 - 120 - 163-6219 2-2030 ADC12 CAC406 CAC406 1PC 1 J 02230085 119.99 SGD
Shipped after 2018-06-25
157 32 100 1 1/4 - 105 - 163-6201 2-2030 ADC12 CAC406 CAC406 1PC 1 J 02230076 109.99 SGD
Shipped after 2018-07-02
196 50 135 2 - 140 - 163-6227 2-2030 ADC12 CAC406 CAC406 1PC 1 J 02230094 169.99 SGD
Shipped after 2018-07-02
232 65 155 2 1/2 - 180 - - - ADC12 CAC406 CAC406 1PC 1 J 02230103 399.99 SGD
Shipped after 2018-07-02
86 8 50 1/4 - 50 - 163-6154 2-2030 ZDC2 C3771BE CAC406C 1PC 1 J 02230121 28.99 SGD
Shipped after 2018-07-02
93 15 60 41641 Screwed type 65 Bronze (JIS standard product) 163-6171 2-2030 ZDC2 C3771BE CAC406C 1PC 1 J 02230042 28.99 SGD
Shipped after 2018-06-25
87 10 55 3/8 - 55 - 163-6162 2-2030 ZDC2 C3771BE CAC406C 1PC 1 J 02230033 26.99 SGD
Shipped after 2018-06-25
268 80 180 3 - 200 - - - FCD400-15 CAC406 CAC406 1PC 1 J 02230112 569.99 SGD
Shipped after 2018-07-02
122 20 80 3/4 Screw type 80 Made of bronze (JIS standard item) 163-6189 - ADC12 C3771BE CAC406 1PC 1 J 02230051 40.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products