Buy more than* S$200* and get FREE SHIPPING

JIS 5K Bronze Ball Valve (Screwed Type) K Series

Class
5K, 5K, 5K, 5K
Material (body)
CAC406, CAC406, CAC406, CAC406
...see all>
Product Options
ADD TO CART
Dimension H (mm) Dimensions L (mm) TRUSCO Part Number Material (handlebar) Material (bonnet) Material (disk) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions L (mm) TRUSCO Part Number Material (handlebar) Material (bonnet) Material (disk) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102, 102, 102, 102 70, 70, 70, 70 163-6103, 163-6103, 163-6103, 163-6103 ZDC, ZDC, ZDC, ZDC C3771BE, C3771BE, C3771BE, C3771BE CAC406C, CAC406C, CAC406C, CAC406C 20, 20, 20, 20 70, 70, 70, 70 3/4, 3/4, 3/4, 3/4 1pc 1 K 02230234 39.99 SGD
Shipped after 2018-03-02
112, 112, 112, 112 80, 80, 80, 80 163-6111, 163-6111, 163-6111, 163-6111 ADC12, ADC12, ADC12, ADC12 C3771BE, C3771BE, C3771BE, C3771BE CAC406C, CAC406C, CAC406C, CAC406C 25, 25, 25, 25 80, 80, 80, 80 1, 1, 1, 1 1pc 1 K 02230243 49.99 SGD
Shipped after 2018-03-02
90, 90, 90, 90 60, 60, 60, 60 163-6090, 163-6090, 163-6090, 163-6090 ZDC, ZDC, ZDC, ZDC C3771BE, C3771BE, C3771BE, C3771BE CAC406C, CAC406C, CAC406C, CAC406C 15, 15, 15, 15 60, 60, 60, 60 1/2, 1/2, 1/2, 1/2 1pc 1 K 02230225 28.99 SGD
Shipped after 2018-03-02
137, 137, 137, 137 100, 100, 100, 100 163-6120, 163-6120, 163-6120, 163-6120 ADC12, ADC12, ADC12, ADC12 CAC406, CAC406, CAC406, CAC406 CAC406, CAC406, CAC406, CAC406 32, 32, 32, 32 90, 90, 90, 90 1 1/4, 1 1/4, 1 1/4, 1 1/4 1pc 1 K 02230252 87.99 SGD
Shipped after 2018-03-02
87, 87, 87, 87 50, 50, 50, 50 163-6081, 163-6081, 163-6081, 163-6081 ZDC, ZDC, ZDC, ZDC C3771BE, C3771BE, C3771BE, C3771BE CAC406C, CAC406C, CAC406C, CAC406C 10, 10, 10, 10 55, 55, 55, 55 3/8, 3/8, 3/8, 3/8 1pc 1 K 02230216 28.99 SGD
Shipped after 2018-03-02
173, 173, 173, 173 135, 135, 135, 135 163-6146, 163-6146, 163-6146, 163-6146 ADC12, ADC12, ADC12, ADC12 CAC406, CAC406, CAC406, CAC406 CAC406, CAC406, CAC406, CAC406 50, 50, 50, 50 115, 115, 115, 115 2, 2, 2, 2 1pc 1 K 02230277 149.99 SGD
Shipped after 2018-03-02
142, 142, 142, 142 110, 110, 110, 110 163-6138, 163-6138, 163-6138, 163-6138 ADC12, ADC12, ADC12, ADC12 CAC406, CAC406, CAC406, CAC406 CAC406, CAC406, CAC406, CAC406 40, 40, 40, 40 100, 100, 100, 100 1 1/2, 1 1/2, 1 1/2, 1 1/2 1pc 1 K 02230261 99.99 SGD
Shipped after 2018-03-02
203, 203, 203, 203 160, 160, 160, 160 - ADC12, ADC12, ADC12, ADC12 CAC406, CAC406, CAC406, CAC406 CAC406, CAC406, CAC406, CAC406 65, 65, 65, 65 135, 135, 135, 135 2 1/2, 2 1/2, 2 1/2, 2 1/2 1pc 1 K 02230286 319.99 SGD
Shipped after 2018-03-02
233, 233, 233, 233 190, 190, 190, 190 - ADC12, ADC12, ADC12, ADC12 CAC406, CAC406, CAC406, CAC406 CAC406, CAC406, CAC406, CAC406 80, 80, 80, 80 155, 155, 155, 155 3, 3, 3, 3 1pc 1 K 02230295 449.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products