Buy more than* S$200* and get FREE SHIPPING

10K Ductile Iron, Globe Valves, 10SD Series

Material (packing)
Non-asbestos
Material (bonnet)
FCD-S
Material (body)
FCD-S
Material (handle)
FCD450-10
Material (stem)
SUS420J2
Material (gasket)
C110P-O
...see all>
Product Options
ADD TO CART
Dimension H (Fully open) (mm) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) TRUSCO Part Number Shape Type 2014 TRUSCO Published Page Material (disk) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (Fully open) (mm) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) TRUSCO Part Number Shape Type 2014 TRUSCO Published Page Material (disk) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
149 25 80 1 90 - Screwed type Ductile - PTFE glass fiber input 1PC 1 10SD 02232054 52.99 SGD
In stock
108 8 60 1/4 50 - - - - Fiberglass entry PTFE 1PC 1 10SD 37606204 32.99 SGD
Shipped after 2018-05-01
205 50 115 2 140 163-8131 - - 2-2032 Fiberglass entry PTFE 1PC 1 10SD 02232081 159.99 SGD
Shipped after 2018-05-02
187 40 100 1-1/2 120 163-8122 - - 2-2032 Fiberglass entry PTFE 1PC 1 10SD 02232072 129.99 SGD
Shipped after 2018-05-02
169 32 90 1-1/4 105 163-8114 - - 2-2032 Fiberglass entry PTFE 1PC 1 10SD 02232063 84.99 SGD
In stock
122 15 60 1/2 65 163-7932 - - 2-2032 Fiberglass entry PTFE 1PC 1 10SD 02232036 31.99 SGD
In stock
130 20 70 3/4 80 163-8025 - - 2-2032 Fiberglass entry PTFE 1PC 1 10SD 02232045 40.99 SGD
In stock
112 10 55 3/8 55 163-7924 - - 2-2032 Fiberglass entry PTFE 1PC 1 10SD 02232027 30.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products