Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Globe Valve, Jis10K Compliant Product10Sj Series

3.00 (1)
Material (packing)
Non-asbestos
Material (bonnet)
FCD-S
Material (body)
FCD-S
Material (stem)
SUS420J2
Material (disk)
SUS403
...see all>
Product Options
ADD TO CART
Dimension H (Fully open) (mm) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) Shape Type 2014 TRUSCO Published Page TRUSCO Part Number Material (handle) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (Fully open) (mm) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) Shape Type 2014 TRUSCO Published Page TRUSCO Part Number Material (handle) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
108 10 60 41706 55 Screwed type Ductile 2-2032 163-7711 FCD450-10 1PC 1 10SJ 02232097 26.99 SGD
In stock
198 50 135 2 140 - - 2-2032 163-7771 FCD450-10 1PC 1 10SJ 02232151 159.99 SGD
In stock
160 32 100 1 1/4 105 - - 2-2032 163-7754 FCD450-10 1PC 1 10SJ 02232133 74.99 SGD
In stock
250 65 180 2 1/2 180 - - - - FCD400-15 1PC 1 10SJ 02232167 319.99 SGD
Shipped after 2018-06-22
108 8 60 1/4 50 - - 2-2032 163-7703 FCD450-10 1PC 1 10SJ 02232176 26.99 SGD
In stock
180 40 115 1 1/2 120 - - 2-2032 163-7762 FCD450-10 1PC 1 10SJ 02232142 109.99 SGD
In stock
122 15 70 1/2 65 Screw type Ductile - 163-7720 FCD450-10 1PC 1 10SJ 02232106 28.99 SGD
In stock
125 20 80 3/4 80 Threaded Ductile - 163-7738 FCD450-10 1PC 1 10SJ 02232115 35.99 SGD
In stock
146 25 90 1 90 Threaded Ductile - 163-7746 FCD450-10 1PC 1 10SJ 02232124 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When steam is used
3
From Japan
On 2016-05-29 17:14:51
I use it to open and close the steam valve, but a little steam leaks when closing.
This review is about item#02232115.

Related Products