Buy more than* S$200* and get FREE SHIPPING

Gate Valve, 10K, UELSeries

5.00 (2)
Material (bonnet)
SCS13A
Material (body)
SCS13A
Material (packing nut)
SCS13A
Material (nameplate)
A1050P
Material (snap ring)
SUS316
Material (stem)
SUS304
Material (disk)
SCS13A
Material (gland packing)
PTFE impregnated asbestos
Material (ground)
SUS304
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Shape Type TRUSCO Part Number 2014 TRUSCO Published Page Material (handwheel) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Shape Type TRUSCO Part Number 2014 TRUSCO Published Page Material (handwheel) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 Screwed type Stainless - - ZDC 20 70 2014/03/04 101 1PC 1 UEL 02231616 93.99 SGD
In stock
78 - - 163-7380 2-2036 ADC 40 100 1 1/2 150 1PC 1 UEL 02231643 249.99 SGD
Shipped after 2018-01-25
74 - - 163-7371 2-2036 ADC 32 80 1 1/4 123 1PC 1 UEL 02231634 149.99 SGD
Shipped after 2018-01-25
87 - - 163-7398 2-2036 ADC 50 100 2 167 1PC 1 UEL 02231652 269.99 SGD
Shipped after 2018-01-25
54 Screwed type Stainless 163-7347 2-2036 ZDC 15 70 41641 96 1PC 1 UEL 02231607 76.99 SGD
In stock
65 - - 163-7363 2-2036 ADC 25 80 1 112 1PC 1 UEL 02231625 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Control of water supply
5
From Japan
On 2014-08-28 20:36:57
good
This review is about item#02231616.
Open / close valve for water supply
5
From Japan
On 2013-11-18 09:16:24
Since it is a maker item, you can choose with confidence. Easy to design because it is accurate in terms of dimensional accuracy, and workability is also good because there is no screw biting during installation.
This review is about item#02231643.

Related Products