Buy more than* S$200* and get FREE SHIPPING

Gate Valve, 10K, L Series

3.00 (1)
Material (bonnet)
CAC406
Material (body)
CAC406
Material (stem)
K metal
Material (disk)
CAC406
Handle Color
Red
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Shape TRUSCO Part Number Type 2014 TRUSCO Published Page Material (packing) Material (handlebar) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Shape TRUSCO Part Number Type 2014 TRUSCO Published Page Material (packing) Material (handlebar) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 80 1 178 70 Screwed type 163-6316 Bronze brass (JIS standard product) 2-2035 With non-asbestos packing ADC12 1PC 1 L 02230322 77.99 SGD
In stock
80 180 3 282 140 - - - - With non-asbestos packing FCD400-15 1PC 1 L 02230374 669.99 SGD
Shipped after 2018-01-29
32 90 1 1/4 223 80 - 163-6324 - 2-2035 With non-asbestos packing ADC12 1PC 1 L 02230331 119.99 SGD
Shipped after 2018-01-29
65 155 2 1/2 260 120 - - - - With non-asbestos packing ADC12 1PC 1 L 02230365 489.99 SGD
Shipped after 2018-01-29
15 60 1/2 126 55 - 163-6294 - 2-2035 With non-asbestos packing ZDC 1PC 1 L 02230304 39.99 SGD
In stock
40 100 1 1/2 254 90 - 163-6332 - 2-2035 With non-asbestos packing ADC12 1PC 1 L 02230347 159.99 SGD
In stock
20 70 3/4 153 65 Screw type 163-6308 Bronze / brass (JIS standard items) - Non asbestos packing ZDC 1PC 1 L 02230313 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for boiler output circuit
3
From Japan
On 2017-05-31 01:25:36
It works simultaneously with the piping pressure reducing valve and works without problems.
This review is about item#02230331.

Related Products