Buy more than* S$200* and get FREE SHIPPING

125 Type Gate Valve Fr Series

4.80 (10)
Material (bonnet)
C3771BE
Material (body)
C3771BE
Material (stem)
K metal
Material (disk)
C3771BE
Material (Packing)
Non asbestos packing
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Shape Type TRUSCO Part Number Material (handle) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Shape Type TRUSCO Part Number Material (handle) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 Screw type Brass valves for general use 163-5921 ZDC 10 50 3/8 75 1PC 1 FR 02229586 14.99 SGD
In stock
42 Screw type Brass valves for general use 163-5930 ZDC 15 50 1/2 75 1PC 1 FR 02229595 14.99 SGD
In stock
47 Screw type Brass valves for general use 163-5948 ZDC 20 55 3/4 86 1PC 1 FR 02229604 16.99 SGD
In stock
50 Screw type Brass valves for general use 163-5956 ZDC 25 60 1 97 1PC 1 FR 02229613 22.99 SGD
In stock
60 Screw type Brass valves for general use 163-5964 ZDC 32 70 1 1/4 118 1PC 1 FR 02229622 34.99 SGD
In stock
63 Threaded Bronze valves for general use 163-5972 ADC12 40 80 1 1/2 126 1PC 1 FR 02229631 43.99 SGD
In stock
72 Threaded Bronze valves for general use 163-5981 ADC12 50 90 2 154 1PC 1 FR 02229647 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
External piping
5
From Japan
On 2018-02-13 19:57:55
Currently, valves used for several decades have been purchased due to problems such as water leakage. I tried purchasing one but I am satisfied, so I plan to purchase two additional items as soon as possible. Come and coupons will be appreciated.
This review is about item#2229631.
Paddy rice paddy rice management
5
From Japan
On 2018-01-30 16:52:48
Goods can be used without problems. We will confirm durability performance in the future. The price is inexpensive and satisfied.
This review is about item#2229622.
Used as valve for transporting sludge with water pressure 15 atm
3
From Japan
On 2014-05-01 18:47:31
Transportation of 15 atmospheres may have somewhat difficulties Exchange in half a year
This review is about item#02229631.
Faucet for agricultural disinfection tank
5
From Japan
On 2013-07-11 13:13:24
Since the product of KITZ is highly reliable, there is no problem in terms of quality. No wonder if the price is cheap. It is possible to purchase it about 2/3 of the home center, and it is satisfactory without shipping costs.
This review is about item#02229631.
Agricultural water piping
5
From Japan
On 2013-06-02 10:30:16
Purchase because the previous valve was leaked by freezing. I am using it without problems.
This review is about item#02229647.
It is used as a valve of temporary piping of water supply.
5
From Japan
On 2013-01-12 03:25:55
In fact, since it is a provisional valve to use at the site, it is inexpensive and easy to work as 125 gates, it is brand-new, I was also pleased to those in charge of city hall.
This review is about item#02229604.
Used when transferring oil water in tank of vessel
5
From Japan
On 2012-11-22 13:20:20
I am using a gate valve and a ball valve, but the gate valve is easy to use for the performance of work. It will be appreciated if you set the price as cheap as possible. I am sorry if MonotaRO made it possible. Made by KITZ, our company has high credibility.
This review is about item#02229631.
Filtration device for drainage
5
From Japan
On 2012-09-28 15:31:22
I was worried because it was too cheap, but I am working okay.
This review is about item#02229631.
Used for landing pump of piping of strawberry novel cultivation
5
From Japan
On 2012-06-26 18:18:14
There are no improvement points since it is used from long ago
This review is about item#02229631.
Water piping
5
From Japan
On 2012-05-15 10:34:52
There is no problem with the function and performance of the product. I am sorry that the price is not much different from home center.
This review is about item#02229595.

Related Products