Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Type TRUSCO Part Number Material (handlebar) Class Material (bonnet) 2015 Trusco Published Pages Material (body) 2014 TRUSCO Published Page Material (disk) Material (packing) Nominal Diameter (A) Material (stem) Dimensions D (mm) Handle Color Nominal Diameter (B) Dimension H (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Type TRUSCO Part Number Material (handlebar) Class Material (bonnet) 2015 Trusco Published Pages Material (body) 2014 TRUSCO Published Page Material (disk) Material (packing) Nominal Diameter (A) Material (stem) Dimensions D (mm) Handle Color Nominal Diameter (B) Dimension H (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 - 163-6286 ADC12 - CAC406 - CAC406 - CAC406 - 50 - 115 - 2 294 - 1pc 1 M-50A 02230514 169.99 SGD
Shipped after 2018-05-28
85 - 163-6278 ADC12 - CAC406 - CAC406 - CAC406 - 40 - 100 - 1 1/2 244 - 1pc 1 M-40A 02230505 119.99 SGD
In stock
50 - 163-6235 ZDC - CAC406 - CAC406 - CAC406 - 15 - 60 - 1/2 126 - 1pc 1 M-15A 02230462 28.99 SGD
In stock
60 Bronze / brass (JIS standard products) 163-6243 ZDC - CAC406 3 1207 CAC406 2-2035 CAC406 Non-asbestos packing 20 K Metal 60 Red 3/4 145 Screwed type 1PC 1 M-20A 02230471 36.99 SGD
In stock
75, 75, 75 - 163-6260, 163-6260, 163-6260 ADC12, ADC12, ADC12 5K, 5K, 5K CAC406, CAC406, CAC406 - CAC406, CAC406, CAC406 - CAC406, CAC406, CAC406 - 32, 32, 32 - 90, 90, 90 - 1 1/4, 1 1/4, 1 1/4 209, 209, 209 - 1pc 1 M-32A 02230496 88.99 SGD
In stock
65, 65, 65 - 163-6251, 163-6251, 163-6251 ZDC, ZDC, ZDC 5K, 5K, 5K CAC406, CAC406, CAC406 - CAC406, CAC406, CAC406 - CAC406, CAC406, CAC406 - 25, 25, 25 - 70, 70, 70 - 1, 1, 1 169, 169, 169 - 1pc 1 M-25A 02230487 50.99 SGD
In stock
115, 115, 115 - - ADC12, ADC12, ADC12 5K, 5K, 5K CAC406, CAC406, CAC406 - CAC406, CAC406, CAC406 - CAC406, CAC406, CAC406 - 65, 65, 65 - 135, 135, 135 - 2 1/2, 2 1/2, 2 1/2 366, 366, 366 - 1pc 1 M-65A 02230523 349.99 SGD
Shipped after 2018-05-28
130, 130, 130 - - ADC12, ADC12, ADC12 5K, 5K, 5K CAC406, CAC406, CAC406 - CAC406, CAC406, CAC406 - CAC406, CAC406, CAC406 - 80, 80, 80 - 155, 155, 155 - 3, 3, 3 428, 428, 428 - 1pc 1 M-80A 02230532 499.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products