Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Swing Chuck Valve 10K, O SeriesMade From Bronze

4.00 (4)
Caution
During operation the chuck valve sometimes makes some noises. When the noises are very loud, the disk degradation might be progressing.
Material (body)
CAC406
Material (plug)
C3604BD
Material (hinge pin)
C3604BD
Material (disk)
CAC406
Materials (cap)
C3771BE
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Nominal Diameter (A) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) TRUSCO Part Number Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Nominal Diameter (A) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) TRUSCO Part Number Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2047 50 2 86 140 163-6413 - - 1PC 1 O 02230602 189.99 SGD
In stock
2-2047 10 3/8 38.5 55 163-6359 - - 1PC 1 O 02230541 27.99 SGD
In stock
- 80 3 108 200 - - - 1PC 1 O 02230627 509.99 SGD
Shipped after 2018-06-29
2-2047 40 1 1/2 73.5 120 163-6405 - - 1PC 1 O 02230593 119.99 SGD
In stock
- 65 2 1/2 97 180 - - - 1PC 1 O 02230611 419.99 SGD
Shipped after 2018-06-29
2-2047 32 1 1/4 67 105 163-6391 - - 1PC 1 O 02230584 99.99 SGD
Shipped after 2018-07-03
- 15 1/2 43 65 163-6367 Swing check Bronze (JIS standard item) 1PC 1 O 02230557 30.99 SGD
In stock
- 20 3/4 51.5 80 163-6375 Swing chucky Bronze (JIS standard item) 1PC 1 O 02230566 38.99 SGD
In stock
- 25 1 58.5 90 163-6383 Swing chucky Bronze (JIS standard item) 1PC 1 O 02230575 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-04-17 16:32:01
I used it in the middle of running water. I am using it without problems.
This review is about item#2230557.
Well pump installation work
5
From Japan
On 2018-03-15 11:08:22
Because the sealability and durability are required, this product is very good, I am saved.
This review is about item#2230575.
Used as a check valve of the discharge pipe of the compressor
1
From Japan
On 2017-09-11 15:15:50
There is "air" in the fluid to be used, but as a check valve of the discharge pipe of the compressor, it is impossible to stop reverse flow and not be used at all. In a tank of about 25 liters, under the condition that the set value of the pressure switch is 0.69 MPa ON -0.78 MPa OFF, there is a leak that restarts in about 30 seconds after stopping. When examining it, it seems that some leakage is allowed in JIS standard check valve.
This review is about item#2230541.
Drain back flow prevention
5
From Japan
On 2016-06-07 18:51:25
As of now there is no problem. I also trust the previous ones because it is made by Kitts.
This review is about item#02230566.

Related Products