Buy more than* S$200* and get FREE SHIPPING

10K Brass Ball Valve, Taper Male Thread x Taper Female Thread

5.00 (1)
Material (body)
C3771BE
Materials (ball sheets)
PTFE glass fiber input
Material (handle)
Polyacetal
Material (stem)
Dezincification resistant brass bar
Material (O-Rings)
EPDM
Caliber Type
Standard bore
Materials (cap)
C3771BD
Material (ball)
C3771BE+Ni-Cr
Maximum Pressure (MPa)
0.98 (cold water)
Dimensions D (mm)
40
Shape
Screwed type
Type
Brass
...see all
Product Options
ADD TO CART
Nominal Diameter (A) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 2014/03/04 42 59 1PC 1 S6 02230681 18.81 SGD
In stock
15 41276 39 52 1PC 1 S6 02230672 17.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Solar water heater
5
From Japan
On 2015-02-10 08:25:29
We chose the brand.
This review is about item#02230672.

Related Products