Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter (A) Bolt Hole Number Materials (cap) Dimension h (mm) Nominal Diameter (B) Dimension d (phi mm) Material (body cap) Dimension D1 (mm) Material (body) Dimensions C (mm) Material (stem) Dimensions D (mm) Material (stopper) Material (gland packing) Dimension t (mm) Materials (cover) Material (ball) Screw Diameter Material (packing) Dimension H (mm) Material (handle) Call of tube flange Nominal Diameter Material (gasket) Class Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Bolt Hole Number Materials (cap) Dimension h (mm) Nominal Diameter (B) Dimension d (phi mm) Material (body cap) Dimension D1 (mm) Material (body) Dimensions C (mm) Material (stem) Dimensions D (mm) Material (stopper) Material (gland packing) Dimension t (mm) Materials (cover) Material (ball) Screw Diameter Material (packing) Dimension H (mm) Material (handle) Call of tube flange Nominal Diameter Material (gasket) Class Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - 230 - - - - - - - 115 - - 1 1/2B - - 165   1pc 1 10STBF-40A 02232492 279.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - 400 - - - - - - - 162 - - 3B - - 203   1pc 1 10STBF-80A 02232526 579.99 SGD
Shipped after 2018-05-31
- 4 - 19 - 65 - 400 - 140 - 175 - - 18 - - M16 - 153 - 65A(2 1/2B) 2 1/2B - 10K 190   1pc 1 10STBF-65A 02232517 469.99 SGD
Shipped after 2018-05-31
- 4 - 15 - 20 - 130 - 75 - 100 - - 14 - - M12 - 109 - 20A(3/4B) 3/4B - 10K 117   1pc 1 10STBF-20A 02232465 139.99 SGD
Shipped after 2018-05-31
200 12 - 23 8 200 - 1500 FCD-S 290 SUS403 330 SUS430 PTFE 22 FCD-S SCS13A or SUS304 or SUS304TP M20 - 352 FCD400 200A(8B) - PTFE 10K 457 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 10STBF 75953683 3,609.99 SGD
Shipped after 2018-06-25
125 8 - 23 5 125 - 460 FCD-S 210 SUS403 250 SUS430 PTFE 20 FCD-S SCS13A or SUS304 or SUS304TP M20 - 219 FCD400 125A(5B) - PTFE 10K 356   1pc 1 10STBF 75953665 1,599.99 SGD
Shipped after 2018-05-31
- 4 - 19 - 25 FCD-S 160 FCD-S 90 SUS403 125 - PTFE 14 - SCS13A/SUS304/SUS304TP M16 - 130 - 25A(1B) 1B - 10K 127   1pc 1 10STBF-25A 09986417 179.99 SGD
Shipped after 2018-05-31
100 8 FCD-S 19 4 100 - 460 FCD-S 175 SUS403 210 - - 18 - SCS13A/SUS304/SUS304TP M16 PTFE 199 FCD400-15 100A(4B) - PTFE 10K 229   1pc 1 10STBF 37691026 809.99 SGD
Shipped after 2018-05-31
150 8 - 23 6 150 - 1000 FCD-S 240 SUS403 280 SUS430 PTFE 22 FCD-S SCS13A or SUS304 or SUS304TP M20 - 293 FCD400 150A(6B) - PTFE 10K 394   1pc 1 10STBF 75953674 1,989.99 SGD
Shipped after 2018-05-31
125 8 FCD-S 23 5 125 - 460 FCD-S 210 SUS403 250 - - 20 - SCS13A/SUS304/SUS304TP M20 PTFE 219 FCD400-15 125A(5B) - PTFE 10K 356   1pc 1 10STBF 37691035 1,599.99 SGD
Shipped after 2018-05-31
150 8 FCD-S 23 6 150 - 1000 FCD-S 240 SUS403 280 - - 22 - SCS13A/SUS304/SUS304TP M20 PTFE 293 FCD400-15 150A(6B) - PTFE 10K 394   1pc 1 10STBF 37691044 1,989.99 SGD
Shipped after 2018-05-31
- 4 - 15 - 15 - 130 - 70 - 95 - - 12 - - M12 - 106 - 15A(1/2B) 1/2B - 10K 108   1pc 1 10STBF-15A 02232456 139.99 SGD
Shipped after 2018-05-31
- 4 - 19 - 32 - 160 - 100 - 135 - - 16 - - M16 - 135 - 32A(1 1/4B) 1 1/4B - 10K 140   1pc 1 10STBF-32A 02232483 279.99 SGD
Shipped after 2018-05-31
- 4 - 19 - 50 - 230 - 120 - 155 - - 16 - - M16 - 120 - 50A(2B) 2B - 10K 178   1pc 1 10STBF-50A 02232501 339.99 SGD
Shipped after 2018-05-31
100 8 - 19 4 100 - 460 FCD-S 175 SUS403 210 SUS430 PTFE 18 FCD-S SCS13A or SUS304 or SUS304TP M16 - 199 FCD400 100A(4B) - PTFE 10K 229   1pc 1 10STBF 75953656 809.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products