Buy more than* S$200* and get FREE SHIPPING

Polyurethane Te Twin Touch Tube

Maximum Vacuum Pressure (kPa)
-100
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Outside Diameter x Inside Diameter (phi mm) Length (m) Material (Body) Minimum Radius Curvature (mm) TRUSCO Part Number Fluid Weight (kg) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Outside Diameter x Inside Diameter (phi mm) Length (m) Material (Body) Minimum Radius Curvature (mm) TRUSCO Part Number Fluid Weight (kg) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6x4 100 Polyurethane - 158-9318 Compressed air, water - Twin type   1Roll 1 2TE-6-100 02125243 229.90 SGD
In stock
1-1336 8x5 20 Polyurethane 15 158-9326 Compressedairwater 0.074 Twintype   1Roll 1 2TE-8-20 02125277 93.01 SGD
Shipped after 2017-07-07
1-1336 4x2.5 20 Polyurethane 5 158-9288 Compressedairwater 0.018 Twintype   1Roll 1 2TE-4x2.5-20 02125234 31.32 SGD
In stock
1-1336 8x5 100 Polyurethane - 158-9334 Compressedairwater - Twintype   1Roll 1 2TE-8-100 02125261 419.90 SGD
Shipped after 2017-07-04
1-1336 12x8 50 Polyurethane - 158-9377 - - - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 2TE-12-50 02125216 439.90 SGD
Shipped after 2017-07-04
1-1336 10x6.5 50 Polyurethane - 158-9351 - - - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 2TE-10-50 02125191 299.90 SGD
Shipped after 2017-07-04
1-1336 10x6.5 10 Polyurethane - 158-9342 - - -   1Roll 1 2TE-10-10 02125182 71.20 SGD
In stock
1-1336 12x8 10 Polyurethane - 158-9369 - - -   1Roll 1 2TE-12-10 02125207 109.90 SGD
In stock
1-1336 4x2.5 100 Polyurethane - 158-9296 - - - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 2TE-4x2.5-100 02125225 139.90 SGD
In stock
- 8x5 100 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 2TE-8-100 26987853 -
Discontinued
[x]
- 6x4 20 Polyurethane - 158-9300 Compressed air and water - Twin type   1Roll 1 2TE-6-20 02125252 50.30 SGD
In stock
ADD TO CART

Related Products