Buy more than* S$200* and get FREE SHIPPING

Touch Tube TP Series Polyurethane Tube

Purpose
Pneumatics and instrumentation control equipment, etc.
Vacuum Pressure (kPa)
-100
Maximum Vacuum Pressure
-100kPa
Maximum Working Pressure (MPa [kgf/cm2])
0.8[8]
Maximum Working Pressure (MPa)
0.8
Length (m)
100
Material (Body)
Polyurethane
Color
Black
...see all>
Product Options
ADD TO CART
Outside Diameter Precision (mm) Weight (kg/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) TRUSCO Part Number Maximum Vacuum Pressure (kPa) Fluid Type 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter Precision (mm) Weight (kg/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) TRUSCO Part Number Maximum Vacuum Pressure (kPa) Fluid Type 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.1 0.037 15 8x5 -5 to 60 158-9431 - Compressedairvacuum Normal type 1-1331 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TP-8 02125566 279.99 SGD
Shipped after 2018-04-26
+/-0.1 0.009 5 4x2.5 -5 to 60 158-9393 - - - 1-1331 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TP-4x2.5 02125523 88.99 SGD
Shipped after 2018-04-27
+0.1,-0.15 0.076 28 12x8 -5 to 60 158-9474 - - - 1-1331 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TP-12 02125505 569.99 SGD
Shipped after 2018-04-26
+0.1,-0.15 0.055 25 10x6.5 -5 to 60 158-9458 - - - 1-1331 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TP-10 02125487 399.99 SGD
Shipped after 2018-04-27
+/-0.1 0.019 12 6x4 -5 - 60 158-9415 -100 Compressed air and vacuum Normal type - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TP-6 02125541 149.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products