Buy more than* S$200* and get FREE SHIPPING

PU Cover Tube

Burst Pressure (MPa)
3
Operating Temperature Range (deg C)
-5 to 60
Color
Black
...see all
Product Options
ADD TO CART
Type Inner Diameter x Outside Diameter (phi mm) Outside Diameter x Inside Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Inner Diameter x Outside Diameter (phi mm) Outside Diameter x Inside Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4x8 8x4 100 1PC 1 CTP6-100 02459326 509.90 SGD
Shipped after 2017-04-05
- 5x10 10x5 100 1PC 1 CTP8-100 02459371 739.90 SGD
Shipped after 2017-04-05
- 5x10 10x5 20 1PC 1 CTP8-20 02459396 249.90 SGD
Shipped after 2017-04-05
- 8x14 14x8 20 1PC 1 CTP12-20 02459301 379.90 SGD
Shipped after 2017-04-05
- 8x14 14x8 100 1PC 1 CTP12-100 02459292 1,289.90 SGD
Shipped after 2017-04-05
- 6.5x12 12x6.5 100 1PC 1 CTP10-100 02459247 909.90 SGD
Shipped after 2017-04-05
- 6.5x12 12x6.5 20 1PC 1 CTP10-20 02459265 279.90 SGD
Shipped after 2017-04-05
Versus sputter type 4x8 8x4 20 1PC 1 CTP6-20 02459344 209.90 SGD
Shipped after 2017-04-05
ADD TO CART

Related Products