Buy more than* S$200* and get FREE SHIPPING

Electric Water Pressure Test Pump

3.00 (1)
Pump
Method: horizontal series of reciprocating pump synchronous speed: 1500/1800min -1 water absorption diameter: PF1 / 2 inch extra water inlet: 10mm hose core spouting caliber: G 1/4 inch
Electric Motor
Method: Single-phase 100V minutes phase output: 200W
Discharge Rate
2.9 3.5 (L / min)
Power Cord (m)
3
Maximum Pressure (MPa)
3
Body Weight (kg)
9
Dimensions (Length L x Width W x Height H) (mm)
293x218x230
Output (W)
200 voltage (V): 100 weight (kg): 9.0
Accessories
Water absorption hose / 12mm (inner diameter) x1.8m hose / 10mm surplus water pieces strainer / 1 (length) (internal diameter) x1.8m hose / 8.5mm high pressure (length) (inner diameter) x1m (length) (with bushing) pressure gauge / cock, piping with 50kgf/cm 2 Display storage case / one
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
1PC 1 PP-201T 02153103 609.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used drain at the site
3
From Japan
On 2013-05-15 14:33:17
it is normal. There are other manufacturers, but ... It is a standard together. I do not think there is any change.
This review is about item#02153103.