Buy more than* S$200* and get FREE SHIPPING

FRP-G Roller Set

5.00 (1)
Caution
No compatible handle.
Purpose
For FRP (laminate and defoaming) roller For Finishing
...see all>
Product Options
ADD TO CART
Set Contents Type Compatible Handle Specification Size (inch) Roller Diameter (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Type Compatible Handle Specification Size (inch) Roller Diameter (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Only handle, roller - Dedicated Handle For finishing 4 - 370 Mohair made 1Set 1 162111 0004 38105365 13.99 SGD
In stock
Special handle, roller Set Exclusive handle For finishing 1.5 24 285 Made of mohair 1Set 1 162121 0015 38105392 9.99 SGD
In stock
Special handle, roller - An exclusive handle - 3 24 280 Made of mohair 1Set 1 162121 0030 02442544 11.99 SGD
In stock
Special handle, roller - Exclusive handle - 4 24 295 Made of mohair 1Set 1 162121 0040 09893204 12.99 SGD
In stock
Special handle, roller - An exclusive handle - 6 24 285 Made of mohair 1Set 1 162121 0060 09893213 14.99 SGD
In stock
Special handle, roller - Exclusive handle - 3 15 380 Made of mohair 1Set 1 162111 0003 02442492 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Defoaming
5
From Japan
On 2015-06-09 17:39:04
Smooth falling, workability is good.
This review is about item#38105392.

Related Products