Buy more than* S$200* and get FREE SHIPPING

Fine Point Brushes Ordinary

4.00 (4)
Thickness (mm)
3
Trim
Mink hair
Trim Length (mm)
18
Overall Length (mm)
197
Dimension (mm)
1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 208202 02440943 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
For painting correction
5
From Japan
On 2017-10-26 16:57:56
It is used by professional painting craftsmen. It is not disposable but purchased as a brush for long-term use while caring for it. It is popular because hair can not escape.
This review is about item#2440943.
drawing
4
From Japan
On 2015-12-12 15:52:04
It seems that the quality is better than 100 Homemade brush. Although it is a consumable item, the price is cheap and I am satisfied.
This review is about item#02440943.
Painting repair
3
From Japan
On 2010-09-13 10:00:35
There was a thing with a cap and a thing with no caps and hair spreading in one order order. Let's notice before sending.
This review is about item#02440943.
I use it in the painting touchup
4
From Japan
On 2008-08-07 08:43:36
Wherever face brushes are the same
This review is about item#02440943.

Related Products