Buy more than* S$200* and get FREE SHIPPING

Mini Masker Tape

Number of Foldings
16
Finishing Width (mm)
120
Sheet Width (mm)
750
Length of 1 Roll (m)
25
Tape Width (mm)
16
...see all>
Product Options
ADD TO CART
Sheet Length (m) Thickness (mm) Tape Type Material (Sheet) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Length (m) Thickness (mm) Tape Type Material (Sheet) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Cloth Poly Corona treatment *[No return] You cannot return this product. For details, see FAQ. 1Box(60Roll) 1 - 03386397 299.99 SGD
Shipped after 2018-02-23
25 0.01 - - - *[No return] You cannot return this product. For details, see FAQ. 1box(60roll) 1 - 26987914 299.99 SGD
In stock
ADD TO CART

Related Products