Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paint Metal Wrap Brush

3.00 (2)
Thickness (mm)
11
Bristle Color
White
Trim
Goat, mixed bristles
Trim Length (mm)
36
...see all>
Product Options
ADD TO CART
Overall Length (mm) Name (mm) Size (Number) Dimension (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Name (mm) Size (Number) Dimension (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30 10 28 Bracing kanemaki 1Box(10PC) 1 - 06421615 18.99 SGD
In stock
230 50 20 49 Metal roll bracing 1Box(10PC) 1 - 06421624 20.99 SGD
In stock
235 70 30 68 Metal roll bracing 1Box(10PC) 1 - 06421633 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Painting industry
3
From Japan
On 2013-04-27 23:08:54
I think that it is a cheap person for a brush of gold roll. I am curious about hair loss, but I can endure it with price. It will be saved if there are some variations such as thin balls and pig hair.
This review is about item#06421624.
Painting
3
From Japan
On 2012-11-22 21:53:20
Although it is not durable, it is saved because it can be used disposable as it is cheap. However, because the thickness is very thin, it is difficult to incorporate. It is amazingly fluent.
This review is about item#06421624.

Related Products