Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Structure (Shaft Seal) Weight (kg) Structure (impeller) TRUSCO Part Number Liquid Temperature Range (degree c) Liquid Type Number of Motor Poles Contaminants Passage Length (mm) Material (main shaft) Contaminants Passage Diameter (phi mm) Starting Water Level (highest)(mm) 2015 Trusco Published Pages Electric Motor Stop Water Level (minimum)(mm) 2014 TRUSCO Published Page Connection Caliber (phi mm) Structure (Bearing) Power (V) Synchronous Speed (min-1) Material (impeller) Model Cycle(Hz) Material (casing) Output (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Structure (Shaft Seal) Weight (kg) Structure (impeller) TRUSCO Part Number Liquid Temperature Range (degree c) Liquid Type Number of Motor Poles Contaminants Passage Length (mm) Material (main shaft) Contaminants Passage Diameter (phi mm) Starting Water Level (highest)(mm) 2015 Trusco Published Pages Electric Motor Stop Water Level (minimum)(mm) 2014 TRUSCO Published Page Connection Caliber (phi mm) Structure (Bearing) Power (V) Synchronous Speed (min-1) Material (impeller) Model Cycle(Hz) Material (casing) Output (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 7.5, 7.5, 7.5 - 227-3764, 227-3764, 227-3764 - - 2, 2, 2 - SUS304, SUS304, SUS304 - 460, 460, 460 - - 140, 140, 140 - - 50, 50, 50 - - 3000, 3000, 3000 - - 50, 50, 50 - 400, 400, 400 1pc 1 PXA-400T 02152866 749.99 SGD
Shipped after 2018-01-18
- 7.3, 7.3, 7.3 - 227-3705, 227-3705, 227-3705 - - 2, 2, 2 - SUS304, SUS304, SUS304 - 460, 460, 460 - - 140, 140, 140 - - 40, 40, 40 - - 3000, 3000, 3000 - - 50, 50, 50 - 250, 250, 250 1pc 1 PXA-250 02152832 689.99 SGD
Shipped after 2018-01-18
Double mechanical seal 7.5, 7.5 Vortex 227-3772, 227-3772 0 over 40 (no freezing) Water containing sewage, filth 2, 2 Up to 150 SUS304, SUS304 Up to 35 460, 460 3 1384 Dry underwater motor 140, 140 2-2200 Flange connection 50, 50 Sealed ball bearings Three-phase 200 3600, 3600 Synthetic resin Automatic 60, 60 Synthetic resin 400, 400 1PC 1 PXA-400T 03330047 749.99 SGD
Shipped after 2018-01-18
- 6.7 - 227-3721 - - 2 - SUS304 - 460 - - 140 - - 40 - - 3000 - - 50 - 250 1pc 1 PXA-250T 02152841 689.99 SGD
Shipped after 2018-01-18
- 7.8 - 227-3748 - - 2 - SUS304 - 460 - - 140 - - 50 - - 3000 - - 50 - 400 1pc 1 PXA-400 02152857 749.99 SGD
Shipped after 2018-01-18
- 8.9 - 227-3781 - - 2 - SUS304 - 460 - - 140 - - 50 - - 3000 - - 50 - 750 1pc 1 PXA-750 02152875 909.99 SGD
Shipped after 2018-01-18
- 8.9 - 227-3799 - - 2 - SUS304 - 460 - - 140 - - 50 - - 3600 - - 60 - 750 1pc 1 PXA-750 03330056 909.99 SGD
Shipped after 2018-01-18
- 7.3 - 227-3713 - - 2 - SUS304 - 460 - - 140 - - 40 - - 3600 - - 60 - 250 1pc 1 PXA-250 03330013 689.99 SGD
Shipped after 2018-01-18
- 6.7 - 227-3730 - - 2 - SUS304 - 460 - - 140 - - 40 - - 3600 - - 60 - 250 1pc 1 PXA-250T 03330022 689.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products