Buy more than* S$200* and get FREE SHIPPING

Sludge Submersible Pump

4.00 (1)
Discharge Amount (L/min) / Total Lift (m)
100/3.5
Cabtire Cable Types
VCT
Number of Motor Poles
2
Contaminants Passage Length (mm)
20
Contaminants Passage Diameter (phi mm)
20
Caliber (phi mm)
40
Output (W)
150
...see all>
Product Options
ADD TO CART
Structure (Bearing) Power (Electric Motor)(V) Material (impeller) Cabtire Cable (mm2xm) Material (casing) Material (main shaft) Structure (Shaft Seal) Remaining Water Level (mm) Structure (impeller) Starting Water Level (highest)(mm) Liquid Temperature Range (degree c) Stop Water Level (minimum)(mm) Liquid Type Synchronous Speed (min-1) Electric Motor Cycle(Hz) Connection Weight (kg) Model TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Structure (Bearing) Power (Electric Motor)(V) Material (impeller) Cabtire Cable (mm2xm) Material (casing) Material (main shaft) Structure (Shaft Seal) Remaining Water Level (mm) Structure (impeller) Starting Water Level (highest)(mm) Liquid Temperature Range (degree c) Stop Water Level (minimum)(mm) Liquid Type Synchronous Speed (min-1) Electric Motor Cycle(Hz) Connection Weight (kg) Model TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ball bearings Single-phase 100 Synthetic resin 0.75x4 Synthetic resin J2 or SUS420J1 Mechanical seal 170 Vortex 400 (No freezing) 40 - 0 170 Shimizu, sewage 3000 Dry underwater motor 50 Thread connection 4.8 Automatic - 1PC 1 SXA-150 02153532 429.99 SGD
In stock
Ball bearings Single phase 100 Synthetic resin 0.75x4 Synthetic resin SUS420J1 Mechanical seal 136 Vortex - 0-40 (without freezing) - Water, waste water 3600 Dry type submersible electric motor 60 Screw connection 4.5 Non-automatic 227-3454 1PC 1 SX-150 03330275 339.99 SGD
In stock
Ball bearings Single phase 100 Synthetic resin 0.75 x 4 Synthetic resin SUS420J1 or J2 Mechanical seal 170 Vortex 400 0-40 (without freezing) 170 Water, waste water 3600 Dry type submersible electric motor 60 Screw connection 4.8 Automatic 227-3471 1PC 1 SXA-150 03330424 429.99 SGD
In stock
- - - 0.75x4 - SUS420J1 - 136 - - - - - 3000 - 50 - 4.5 - 227-3446 1pc 1 SX-150 02153471 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a preliminary pump at the time of cleaning the carp ornamental pond
4
From Japan
On 2016-04-13 22:33:07
It is used as a complement to the conventional circulation pump, but the drainage volume is also available and the work is completed
This review is about item#02153471.

Related Products