Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Line Tape No.340

4.40 (10)
Adhesive Force (N/10mm/Reference Value)
2.16
Tensile Strength (N/25mm[kgf])
245.2[25.0]
Adhesive Force (N/25mm[gf])
5.39[550]
Tape Thickness (mm)
0.19
Extensibility (%)
240
Tape Length (m)
20
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Adhesive Base Material Color Core Diameter (inch) Adhesive Force (N/25mm) Tensile Strength (N/25mm) Core Diameter (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Adhesive Base Material Color Core Diameter (inch) Adhesive Force (N/25mm) Tensile Strength (N/25mm) Core Diameter (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Rubber-based Semi-cured vinyl film Green - - - - - 1Roll 1 No.340 45333872 17.99 SGD
In stock
- Rubber-based Semi-cured vinyl film Red - - - - - 1Roll 1 No.340 45333881 17.99 SGD
In stock
- Rubber-based Semi-cured vinyl film Blue - - - - - 1Roll 1 No.340 45333897 17.99 SGD
In stock
419-6104 Rubber-based Semi-cured vinyl film Orange 3 5.39 245.2 76 270 1Roll 1 No.340 48945504 17.99 SGD
In stock
- Rubber type Partially-hydrogenated vinyl film White - - - - - 1Pack(5Roll) 1 No.340 05759101 80.99 SGD
In stock
- Rubber type partially-hydrogenated viny! film Yellow - - - - - 1Pack(5Roll) 1 No.340 07328054 80.99 SGD
In stock
- Rubber type partially-hydrogenated viny! film Blue - - - - - 1Pack(5Roll) 1 No.340 07328063 80.99 SGD
In stock
- Rubber type partially-hydrogenated viny! film Red - - - - - 1Pack(5Roll) 1 No.340 07328072 80.99 SGD
In stock
- Rubber type partially-hydrogenated viny! film Green - - - - - 1Pack(5Roll) 1 No.340 07328081 80.99 SGD
In stock
- Rubber type Soft vinyl film White - - - - - 1Roll 1 No.340 32621163 17.99 SGD
In stock
- Rubber type Soft vinyl film Yellow - - - - - 1Roll 1 No.340 32621172 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
For factory line
4
From Japan
On 2018-04-24 16:24:42
I do not know the durability, but I think that cost and quality are good.
This review is about item#7328063.
Used as a classification tape in the passage of the warehouse
5
From Japan
On 2018-03-20 16:03:57
There was also the thickness of the tape, and the adhesion was good and it was convenient because there was no release paper.
This review is about item#32621172.
Prototype fabrication
5
From Japan
On 2017-09-15 15:21:38
It was able to be used without problems. There was not particularly improvement point.
This review is about item#32621163.
Gymnasium line
5
From Japan
On 2017-01-28 09:50:09
Although I had you use it several years ago, it still remains.
This review is about item#7328081.
I used it in the department line of department store.
4
From Japan
On 2015-11-11 09:48:45
Initial adhesion was weak and there was somewhat elongation, it was easy to paste. There was also a place where air could enter somewhat, but there is no problem on construction.
This review is about item#45333881.
Partition inside factory
5
From Japan
On 2015-05-12 17:11:24
Good
This review is about item#07328081.
Line drawing within warehouse
5
From Japan
On 2015-03-04 16:23:47
It was beautiful with a vivid color scheme. As for the price, there is no dust, but I felt that it was even cheaper. After that, although it is a part of durability, I would like to see a little progress.
This review is about item#32621172.
Line indication
5
From Japan
On 2014-01-15 21:31:13
It is something I always use, so I can take it cleanly when I stick firmly and cleanly.
This review is about item#32621163.
Distinction of areas within the factory
1
From Japan
On 2012-08-09 08:49:36
Performance, price is good. The problem is that there are only some colors shipped in units of 5! It is! It is premised on parting of the floor, and it is the first time it is necessary for a large amount, so COSPA is bad. Please correspond to all color rose selling.
This review is about item#07328081.
Identification of a corridor in a warehouse and a cardboard case storage location
5
From Japan
On 2009-12-03 10:39:04
The first time I bought a midori safety midori safe, but it was a Teraoka made tape. And it was about 1.5 times higher price. I found this on a second occasion with a monotail and bought it.
This review is about item#07328054.

Related Products