Buy more than* S$200* and get FREE SHIPPING

Environment-Responsive PVC less Line Tape No.365

Purpose
As compartment display and road markings of indoor facilities such as factories, stores for display inside a clean room
Tensile Strength (N/19mm:Reference Value)
124
Adhesive Force (N/25mm)
13.8
Tensile Strength (N/25mm)
47.3
Elongation (%)
720
Adhesive
Rubber type
Tape Thickness (mm)
0.165
Tape Length (m)
50
Base Material
special Polyolefin film
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1Roll 1 No.365 07180503 38.99 SGD
Shipped after 2018-01-22
White 1Roll 1 No.365 07180512 38.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products