Buy more than* S$200* and get FREE SHIPPING

Cellotape No. 252

5.00 (2)
Purpose
Consumer packaging in general Paper box packaging, fixed Affixing posters, calendars, etc.
Deployment Force (N/10mm)
1.31
Tensile Strength (N/10mm)
36.0
Adhesive Power (N/10mm)
2.94
Holding Power (mm)
0.5
Elongation (%)
25
Deploying Force (g/10 mm)
133
Tuck (ball No.)
17
Adhesion (g/10mm)
300
Base Material Thickness (mm)
0.035
Tensile Strength (kg/10mm)
3.67
Tape Thickness (mm)
0.051
Extensibility (%)
25
Tape Length (m)
35
Tape Width (mm)
24
Color
Transparent
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Roll) 1 No.252 34936921 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tape winding of foundry products
5
From Japan
On 2009-10-29 09:30:44
Although it is designation of business partner, since MonotaRO is the only thing that can be purchased cheaply, it is extremely saved in cost savings. It is stronger than other tapes and seems to have high adhesive strength.
This review is about item#07553664.
It is used for packing work.
5
From Japan
On 2008-07-07 11:08:05
Unlike OPP tape, adhesive strength is strong and it is very easy to use. I tried to use other company's products several times at a price, but it is about no other line can be used any more line.
This review is about item#07553664.

Related Products