Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cloth Double-Side Tape No.711

4.56 (18)
Tape Thickness (mm)
0.5
...see all>
Product Options
ADD TO CART
Dimensions {Width W (mm) x Length l (m)} Adhesive Power (N/10mm) Core Diameter (inch) Support Adhesive Force (N/25mm) Composition Core Diameter (mm) Adhesive Weight (g) Tape Length (m) Material Base Material Tape Width (mm) Release Paper Color Release Paper Color TRUSCO Part Number Adhesive Force (N/20mm) Shear Adhesive Strength N[kgf]/4cm2 Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions {Width W (mm) x Length l (m)} Adhesive Power (N/10mm) Core Diameter (inch) Support Adhesive Force (N/25mm) Composition Core Diameter (mm) Adhesive Weight (g) Tape Length (m) Material Base Material Tape Width (mm) Release Paper Color Release Paper Color TRUSCO Part Number Adhesive Force (N/20mm) Shear Adhesive Strength N[kgf]/4cm2 Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25x15 4.7 - - 11.76 - - - - 15 - - 25 - - - - 9.41 117.7(12)   1box(60pc) 1 No.711 55720665 409.99 SGD
In stock
15x15 4.7 - - 11.76 - - - - 15 - - 50 - - - - 9.41 117.7(12)   1box(30pc) 1 No.711 55720595 389.99 SGD
Shipped after 2018-06-25
25x25 - 3 - 11.76 - 76 - 500 25 - - 25 - - - - 9.41 -   1box(40pc) 1 No.711 55720726 449.99 SGD
In stock
30x15 4.7 - - 11.76 - - - - 15 - - 30 - - - - 9.41 117.7(12) *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 No.711 55720683 409.99 SGD
Shipped after 2018-07-06
20x15 4.7 - - 11.76 - - - - 15 - - 15 - - - - 9.41 117.7(12) *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 No.711 55720613 509.99 SGD
Shipped after 2018-07-06
- - 3 - 11.76 - 76 - 500 25 Base material: staple, adhesive: rubber - 25 - White - 419-6392 - -   1Roll 1 711 25X25 48945197 11.99 SGD
In stock
- 4.7 - Staple - Rubber-based Staple Rubber - Rubber-based - 25 - Staple 50 Attached to White Yellow 419-6414 9.41 117.7(12)   1Roll 1 No.711 40386927 22.99 SGD
In stock
25x15 4.7 - - 11.76 - - - - 15 - - 20 - - - - 9.41 117.7(12) *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 No.711 55720638 329.99 SGD
Shipped after 2018-07-06
50x25 4.7 - - 11.76 - - - - 25 - - 50 - - - - 9.41 117.7(12)   1box(20pc) 1 No.711 55720708 409.99 SGD
In stock
- 4.7 - Staple fiber - Rubber type Staple fiber Rubber type - Rubber type - 15 - Staple fiber 15 Included White White - 9.41 117.7(12)   1Roll 1 No.711 09206276 4.99 SGD
In stock
- 4.7 - Staple fiber - Rubber type Staple fiber Rubber type - Rubber type - 15 - Staple fiber 20 Included White White - 9.41 117.7(12)   1Roll 1 No.711 09206285 6.99 SGD
In stock
- 4.7 - Staple fiber - Rubber type Staple fiber Rubber type - Rubber type - 15 - Staple fiber 25 Included White White 419-6384 9.41 117.7(12)   1Roll 1 No.711 09206294 7.99 SGD
In stock
- 4.7 - Staple fiber - Rubber type Staple fiber Rubber type - Rubber type - 15 - Staple fiber 30 With White White - 9.41 117.7(12)   1Roll 1 No.711 09206303 9.99 SGD
In stock
- 4.7 - Staple fiber - Rubber type Staple fiber Rubber type - Rubber type - 15 - Staple fiber 50 Included White White 419-6406 9.41 117.7(12)   1Roll 1 No.711 07180521 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
When fixing the product bottom surface (bonding)
4
From Japan
On 2018-02-11 02:56:58
Since adhesion is powerful anyhow, there is no worry of peeling off. Since transparency seems to further increase the application, I would like to ask for development.
This review is about item#9206276.
Specifications when making posters with laminate
4
From Japan
On 2017-10-12 19:19:35
I used it outdoors, but I think that half a year to about a year is durable even outdoors.
This review is about item#9206276.
For temporary fixation at the time of assembly of products
5
From Japan
On 2017-03-05 00:04:12
I was looking for a thin cloth (thick) double-sided tape, which is usually from 25 mm, but this is 20 mm and price and performance are perfect.
This review is about item#9206276.
Stage equipment production
5
From Japan
On 2016-11-17 16:28:40
It can be reliable with firm adhesion. It is always this.
This review is about item#9206285.
Stage equipment production
5
From Japan
On 2016-11-01 15:56:42
It is thick and adhesive strength is perfect. I always use this.
This review is about item#9206276.
Stage equipment production (fixation of carpet etc)
5
From Japan
On 2016-09-29 23:50:15
It is the most reliable double sided tape. If you prepare Teraoka, it is no doubt.
This review is about item#48945197.
Practice handball, use it to hold a ball on your fingers during a game.
5
From Japan
On 2016-06-01 16:14:43
It has adhesive strength and is easy to use.
This review is about item#09206276.
Adhesion of Styrofoam and ABS
5
From Japan
On 2016-05-06 13:47:39
Good adhesion
This review is about item#09206285.
I use it for handball.
5
From Japan
On 2015-03-17 15:34:28
Very easy to use and I like it very much.
This review is about item#07180521.
I use it when installing an aluminum angle on the wall at the building site.
5
From Japan
On 2015-02-15 13:15:57
Very easy to use. However, adhesive strength falls on rough walls.
This review is about item#09206285.

Related Products