Buy more than* S$200* and get FREE SHIPPING

Clear Packing Tape No.375S

5.00 (2)
Caution
Cutter not included.
Purpose
for packaging cardboard boxes and up to approx. 20kg. heavy objects.For wrapping small packages. For the reinforcement or sealing of long term storage goods in document bin . Heavy packaging
Tensile Strength (N/10mm)
56
Adhesive Power (N/10mm)
5.1
Adhesive
Rubber adhesive
Tape Thickness (mm)
0.08
Extensibility (%)
50
Paper Tube Inside Diameter (mm)
76
Tape Length (m)
50
Base Material
Polypropylene film
Tape Width (mm)
48
Specification
Tape only
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 375SN 07226344 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for preventing leakage of discharging agent.
5
From Japan
On 2016-12-14 14:48:25
Most of the other tapes are good for acrylic glue but not for contamination because it is gum type glue.
This review is about item#7226344.
Used as building materials for housing, for packaging
5
From Japan
On 2014-06-13 14:21:54
This product is very helpful because there is little smell of adhesive on the tape. People who are very weak for odor and people who are pretty sensitive can also be used.
This review is about item#07226344.

Related Products