Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Transparent Packing Tape W/Cutter

3.00 (1)
Purpose
Heavy-duty packagine for cardboard boxes and up to approx. 20kg. For packing small packages. For the reinforcement or sealing of document bin long term storing. Heavy packaging
Tensile Strength (N/10mm)
56
Adhesive Power (N/10mm)
5.1
Adhesive
Rubber adhesive
Tape Thickness (mm)
0.08
Extensibility (%)
50
Paper Tube Inside Diameter (mm)
76
Tape Length (m)
50
Base Material
Polypropylene film
Tape Width (mm)
48
Specification
With tape + cutter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 375DSN 07226335 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Packing work
3
From Japan
On 2016-06-01 18:04:04
Although it is a tape for heavy packaging, it is not sticky at the diagonal force and it tears easily.
This review is about item#07226335.

Related Products