Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chidori blade side cutter

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0090
Outer Diameter (phi mm)
100
Blade Width
5
Hole Diameter (phi mm)
25.4
Thickness (mm)
5
Number of Blades
20
TRUSCO Part Number
219-0397
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SST100X050 04307624 189.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products