Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chidori blade side cutter

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0090
Hole Diameter d (phi mm)
25.4
Outer Diameter (phi mm)
75
Outside Diameter D (phi mm)
75
Hole Diameter (phi mm)
25.4
Number of Blades
18
...see all>
Product Options
ADD TO CART
Plate Thickness Tolerance (mm) Thickness T (mm) Outside Diameter (phi) Blade Width Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness Tolerance (mm) Thickness T (mm) Outside Diameter (phi) Blade Width Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0-+0.060 7 75 7 7 219-0311 1pc 1 SST075X070 04311273 119.99 SGD
In stock
0-+0.060 3 75 3 3 219-0273 1pc 1 SST075X030 04311054 139.99 SGD
In stock
0-+0.060 8 - - 8 219-0320 1pc 1 SST075X080 04311316 119.99 SGD
In stock
- 5 - - 5 219-0290 1pc 1 SST075X050 04311194 119.99 SGD
Shipped after 2018-06-22
0-+0.060 4 75 4 4 219-0281 1pc 1 SST075X040 04311151 129.99 SGD
In stock
ADD TO CART

Related Products