Buy more than* S$200* and get FREE SHIPPING

Metal saw

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Keyway Roundness r (mm)
1.2
Key Fluet Width F(mm)
6.35(+0.31-+0.13)
Keyway Depth E (mm)
28(0-+0.25)
Shaft Hole Diameter Tolerance
0-+0.021
Hole Diameter d (phi mm)
25.4
Thickness Tolerance (mm)
+/-0.03
Thickness T (mm)
2.5
Outside Diameter D (phi mm)
125
Number of Blades
56
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 MST125X025 20918318 119.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products