Buy more than* S$200* and get FREE SHIPPING

Carbide turning tool bite

5.00 (2)
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimension r (mm) Dimensions A (mm) Material ISO Classification Symbol TRUSCO Part Number 2014 TRUSCO Published Page Shank Height H (mm) Shank Width W (mm) Shank Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimension r (mm) Dimensions A (mm) Material ISO Classification Symbol TRUSCO Part Number 2014 TRUSCO Published Page Shank Height H (mm) Shank Width W (mm) Shank Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 10 0.3 10 P20 - 217-3689 1-0072 10 10 80 1PC 1 35-0 03922466 16.75 SGD
In stock
5 19 0.5 19 K10 - 217-3794 1-0072 19 19 140 1PC 1 3-35 03922554 34.81 SGD
In stock
6 20 1 22 M20 - 217-3816 1-0072 25 25 160 1PC 1 4-35 03922606 52.77 SGD
Shipped after 2017-12-18
3 10 0.3 10 M20 - 217-3697 1-0072 10 10 80 1PC 1 35-0 03922441 16.75 SGD
In stock
4 16 0.5 16 M20 - 217-3751 1-0072 16 16 120 1PC 1 2-35 03922527 23.11 SGD
In stock
6 20 1 22 P20 - 217-3808 1-0072 25 25 160 1PC 1 4-35 03922624 47.26 SGD
Shipped after 2017-12-18
6 20 1 22 K10 - 217-3824 1-0072 25 25 160 1PC 1 4-35 03922597 54.13 SGD
Shipped after 2017-12-18
3 13 0.5 13 K10 - 217-3735 1-0072 13 13 100 1PC 1 1-35 03922475 20.96 SGD
In stock
3 13 0.5 13 P20 P20 217-3719 1-0072 13 13 100 1PC 1 1-35 03922502 19.94 SGD
In stock
3 13 0.5 13 M20 M20 217-3727 1-0072 13 13 100 1PC 1 1-35 03922484 19.70 SGD
In stock
3 10 0.3 10 K10 - 217-3701 - 10 10 80 1PC 1 35-0 03922432 16.75 SGD
In stock
5 19 0.5 19 M20 - 217-3786 1-0072 19 19 140 1PC 1 3-35 03922563 34.81 SGD
In stock
4 16 0.5 16 K10 - 217-3760 1-0072 16 16 120 1PC 1 2-35 03922511 24.40 SGD
In stock
5 19 0.5 19 P20 - 217-3778 1-0072 19 19 140 1PC 1 3-35 03922581 34.81 SGD
In stock
4 16 0.5 16 P20 P20 217-3743 - 16 16 120 1PC 1 35-2 03922545 24.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for chamfering
5
From Japan
On 2017-01-05 22:53:53
Since there is no shakuri, I thought it would be convenient if there were someone who could not come, because I sharpen any drills and any drills with my hands, the one without shakuri is cheap to use.
This review is about item#3922545.
Cutting round bar
5
From Japan
On 2011-10-18 00:40:40
We purchased items of the same size together with high cut products. Cutting performance is satisfactory without any problem, so it is always comfortable to use even after polishing after cutting. Because the price is also cheap, it seems to be OK to arrange some in advance.
This review is about item#03922432.

Related Products