Buy more than* S$200* and get FREE SHIPPING

Carbide turning tool bite

5.00 (1)
...see all>
Product Options
ADD TO CART
Shank Width W (mm) Shank Length L (mm) Dimensions C (mm) Dimensions B (mm) Dimension r (mm) Dimensions A (mm) Material ISO Classification Symbol TRUSCO Part Number 2014 TRUSCO Published Page Shank Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Width W (mm) Shank Length L (mm) Dimensions C (mm) Dimensions B (mm) Dimension r (mm) Dimensions A (mm) Material ISO Classification Symbol TRUSCO Part Number 2014 TRUSCO Published Page Shank Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 120 4 16 3 16 M20 - - - 16 1PC 1 2-36 03922807 21.99 SGD
In stock
19 140 5 19 4 19 M20 - 217-3930 1-0072 19 1PC 1 3-36 03922843 29.99 SGD
In stock
10 80 3 10 2 10 P20 - 217-3832 1-0072 10 1PC 1 36-0 03922746 15.99 SGD
In stock
16 120 4 16 3 16 K10 - 217-3913 1-0072 16 1PC 1 2-36 03922791 21.99 SGD
In stock
13 100 3 13 2 13 K10 - 217-3883 1-0072 13 1PC 1 1-36 03922755 17.99 SGD
In stock
13 100 3 13 2 13 P20 - 217-3867 1-0072 13 1PC 1 1-36 03922782 17.99 SGD
In stock
10 80 3 10 2 10 K10 - 217-3859 1-0072 10 1PC 1 36-0 03922712 15.99 SGD
In stock
25 160 6 22 4 22 M20 - 217-3964 1-0072 25 1PC 1 4-36 03922886 44.99 SGD
In stock
13 100 3 13 2 13 M20 M20 217-3875 1-0072 13 1PC 1 1-36 03922764 17.99 SGD
In stock
10 80 3 10 2 10 M20 - 217-3841 - 10 1PC 1 36-0 03922721 15.99 SGD
In stock
16 120 4 16 3 16 P20 - 217-3891 - 16 1PC 1 36-2 03922825 21.99 SGD
In stock
19 140 5 19 4 19 K10 - 217-3948 1-0072 19 1PC 1 36-3 03922834 29.99 SGD
In stock
19 140 5 19 4 19 P20 - 217-3921 - 19 1PC 1 36-3 03922861 29.99 SGD
In stock
25 160 6 22 4 22 K10 - 217-3972 - 25 1PC 1 36-4 03922877 44.99 SGD
In stock
25 160 6 22 4 22 P20 - 217-3956 - 25 1PC 1 36-4 03922904 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
5
From Japan
On 2016-06-23 17:58:45
The employee got a good reputation so it was right!
This review is about item#03922791.

Related Products