Buy more than* S$200* and get FREE SHIPPING

All printing loose-leaf notebook Purchase book

5.00 (1)
Basis Weight (g/m2)
100
...see all>
Product Options
ADD TO CART
Dimension (mm) Printing Colors Number of Lines Number of Holes Number of Digits Number of Sheets Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Printing Colors Number of Lines Number of Holes Number of Digits Number of Sheets Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vertical 257x horizontal 187 - 30 lines 26 holes - - Invoice register B5 1PC(100Sheet) 1 Ri-303 00745385 12.99 SGD
In stock
- Green 15 lines 13 hole 8 100 sheets Iri-cho and Specifications B6 1PC 1 RI-373 00367824 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Book keeping of purchased goods
5
From Japan
On 2009-07-27 11:49:26
Because it is a single color printing, it is easier to use, it looks refreshed than three color printing
This review is about item#00745385.

Related Products