Buy more than* S$200* and get FREE SHIPPING

One Color Print Loose Leaf Sales Book

3.00 (1)
Basis Weight (g/m2)
100
...see all
Product Options
ADD TO CART
Size Dimension (mm) Printing Colors Number of Lines Number of Holes Number of Digits Number of Sheets Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Dimension (mm) Printing Colors Number of Lines Number of Holes Number of Digits Number of Sheets Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B5 Length 257 x width 187 - 30 lines 26 holes - - Sales book 1PC(100Sheet) 1 RI-302 00745376 12.16 SGD
In stock
B6 - Green 15 lines 13 hole 8 100 sheets Sales journal 1PC 1 RI-372 00367833 8.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Office work
3
From Japan
On 2015-11-26 13:41:03
I want you to more cheaply.
This review is about item#00367833.

Related Products